Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK
Mfr # U12423.019.0001
Zoro # G3041963
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12423.019.0001
- Zoro # G3041963
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 3/16 in |
Hex Width | 3/8 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-24 |
Nut Height | 3/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #10-24, Hex Width 3/8 in, Hex Height 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK (79843)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.025.0500)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 25 PK (U12423.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK (M12858.220.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- Zoro Select Lock Nuts