Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-24, Nylon, Black Zinc, 0.14 in Ht, 2000 PK
Mfr # 10NSBZ
Zoro # G2450574
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Black Zinc
- Hex Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10NSBZ
- Zoro # G2450574
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 0.14 in |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Black Zinc |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,10-24 NM NYLON INSERT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39572)
- HOMESTEAD 341139 Screw Bulge Head Star Drive - Green 2 In. (HO2629859)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK (WWG-37002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- ZORO SELECT Lock Nut, 3/4"-16, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (76NS8)
- ZORO SELECT Lock Nut, M3.5-0.60, A2 Stainless Steel, Not Graded, Plain, 10000 PK (M3.5D439BA2)
- ZORO SELECT Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (75NS8)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 200 PK (50NSH)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.040.0001)
- Zoro Select Lock Nuts