Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-24, Nylon, Black Oxide, 0.14 in Ht, 2000 PK
Mfr # 10NSB
Zoro # G2450854
product price: $80.99
/pk 2000, $0.04/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Black Oxide
- Hex Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10NSB
- Zoro # G2450854
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 0.14 in |
Hex Width | 3/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Black Oxide |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,10-24 NM NYLON INSERT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.043.0375)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (0824DQFD)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 800 PK (FNWIS02501500-800P)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0400)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- ZORO SELECT Self Clinching Lock Nut, #10-24, Steel, Zinc Plated, 8000 PK (10-1NCL)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 13/64 in Ht, 50 PK (4CAP9)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12423.025.0001)
- Zoro Select Lock Nuts