Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK
Mfr # U51730.019.0001
Zoro # G6080636
product price: $3.65
/pk 50, $0.07/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51730.019.0001
- Zoro # G6080636
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 3/16 in |
Hex Width | 3/8 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #10-24 |
Width Across Flats | 3/8 in |
Nut Height | 3/16 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-24, Hex Width 3/8 in, Hex Height 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51130.031.0100)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.043.3600)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56262)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51730.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U51730.011.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 5 PK (MPB3253)
- Zoro Select Lock Nuts