Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK
Mfr # U12601.100.0001
Zoro # G2724811
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12601.100.0001
- Zoro # G2724811
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 1 9/32 in |
Hex Width | 1 5/8 in |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 5/8 in |
Nut Height | 1 9/32 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1107000)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 4 PK (39948)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12601.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12601.025.0001)
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK (U12470.075.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11610.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 100 PK (U12300.013.0001)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- Zoro Select Lock Nuts