Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK
Mfr # U51738.100.0001
Zoro # G5324715
original price:
$34.99
5% off
new price: $33.19
/pk 5, $6.64/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51738.100.0001
- Zoro # G5324715
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 1-1/8 in |
Hex Width | 1 7/16 in |
Width Across Flats | 1 7/16 in |
Nut Height | 1 1/8 in |
Dia./Thread Size | 1"-8 |
Dimensional Standards | ASME 18.2.1, ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 In.-8, Hex Width 1 7/16 in, Hex Height 1 1/8 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.019.0300)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-5)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.012.0001)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.008.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- Zoro Select Lock Nuts