Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade 8, Yellow Zinc, 1 9/32 in Ht
Mfr # 3HDT3
Zoro # G2777293
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HDT3
- Zoro # G2777293
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-3/8"-6 |
Hex Height | 1 9/32 in |
Hex Width | 2 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 2 in |
Dia./Thread Size | 1-3/8"-6 |
Nut Height | 1 37/64 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1 3/8 In.-6, Hex Width 2 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Minimum Yield Strength 150,000 psi, Pack Size Small Pack, Resistance Properties Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant, Rockwell Hardness RC 26/36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.080.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1071)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 1800 PK (B12450.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Black Zinc, 0.25 in Ht, 2000 PK (31NSTBZ)
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, 100 PK (55127)
- Zoro Select Lock Nuts