Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK
Mfr # U12411.125.0001
Zoro # G5332722
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Height 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12411.125.0001
- Zoro # G5332722
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1 27/64 in |
Hex Width | 1 7/8 in |
Width Across Flats | 1 7/8 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 1 107/250 in |
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 27/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2022-2-1/4)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 41/64 in Ht, 25 PK (U12411.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12411.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.016.0001)
- ZORO SELECT Lock Nut, #12-24, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (12NS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 190 PK (B12910.075.0001)
- Zoro Select Lock Nuts