Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK
Mfr # U51738.125.0001
Zoro # G6173526
product price: $30.19
/pk 2, $15.10/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51738.125.0001
- Zoro # G6173526
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1 27/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 1 107/250 in |
Width Across Flats | 1 13/16 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/4 In.-7, Hex Width 1 13/16 in, Hex Height 1 27/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/4 In L (WWG-CLPS-099)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.019.0075)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK (1724000)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 43/64 in Ht, 2 PK (U51738.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK (M12450.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK (M12450.140.0001)
- Zoro Select Lock Nuts