Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Zinc Plated, 1.125 in Ht, 14 PK
Mfr # 126NS
Zoro # G2449472
product price: $99.99
/pk 14, $7.14/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-12
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 126NS
- Zoro # G2449472
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1.125 in |
Hex Width | 1-13/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
1 1/4-12 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5128)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP275)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 7/16 in H, Carbon Steel (WWG360375043712)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Wax, 50 PK (63NXL)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 100 PK (NLI20250NU-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (U51730.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- Zoro Select Lock Nuts