Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK
Mfr # 126NSTY
Zoro # G2452099
product price: $30.39
/pk 14, $2.17/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Yellow Zinc
- Hex Height 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 126NSTY
- Zoro # G2452099
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1.125 in |
Hex Width | 1-13/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Locknut Series | NE |
Description
1 1/4-12 NTE Thin Pattern Nylon Insert Hex Lock Nut Fine Thread Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12950.087.0002)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 300 PK (50NS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Nylon, Zinc Plated, 500 PK (31NSTH)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- Zoro Select Lock Nuts