Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht
Mfr # NLI21500NE-001P
Zoro # G2964491
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/2"-6
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NLI21500NE-001P
- Zoro # G2964491
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1 5/16 in |
Hex Width | 2 1/4 in |
Nut Height | 1 5/16 in |
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 1/4 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 5/16 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Rockwell Hardness C28 Max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U08210.037.0300)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N01000.050.0125)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1420LB)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 5 PK (U12300.150.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Waxed Zinc Yellow, 21/32 in Ht, 20 PK (3XTP1)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51422.087.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.008.0001)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 3/32 in Ht, 100 PK (20FAC-420)
- Zoro Select Lock Nuts