Shop All Traffic Barricades
Zoro Select
Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange
Mfr # 17714-1-128
Zoro # G2871380
original price:
$29.99
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 inch
- Weight 5 pounds
- Length 2 inch
- Color Orange
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17714-1-128
- Zoro # G2871380
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 11 inch |
Length | 2 inch |
Width | 12 inch |
Overall Depth | 2 inch |
Overall Height | 28 inch height of cone |
Cone Height | 28 in |
Base Width | 12 1/2 in |
Height of Reflective Stripe | 4 in |
Base Length | 12 1/2 in |
Description
Nylon Collapsible Traffic Cone,28 In. H, Base Color Black, Product Type Collapsible Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Nylon, Legend Blank, Base Length 12 1/2 in, Base Width 12 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, 4 in, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Cone Weight 5 lb, Cone Style Standard, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3603-WREG)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- Zoro Select Traffic Safety