Shop All Valve Accessories
Zoro Select
Nuzzle Assembly, 5/16-18, 12 In L, Brass
Mfr # 109-843
Zoro # G1605064
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Balls and Float Valves
- Rod Dia. 5/16 in
- Thread Size 5/16 in -18
- Material of Construction Brass
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-843
- Zoro # G1605064
- UPC # 190735478073
- Country of Origin China
- Category Valve Accessories
Dimensions
Rod Dia. | 5/16 in |
Thread Size | 5/16 in -18 |
Length | 12 in |
Details
Item | Nuzzle Assembly |
For Use With | Float Balls and Float Valves |
Material of Construction | Brass |
Description
Nuzzle Assembly, Material of Construction Brass, Thread Size 5/16 in -18, Length 12 in, Rod Dia. 5/16 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- ZORO SELECT Faucet Lock, 3/4 In, Zinc (103-501RP)
- ZORO SELECT Nuzzle Assembly, 1/4-20, 10 In L, Brass (109-841)
- JOHNSON CONTROLS Butterfly Valve Seat 4In Valve Parts And Accessory (M9106-IGA-2)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- SANITUBE Butterfly Valve Repair Kit, 1-Silicone S (TCBFSRK-250)
- FEBCO Single Check Kit, 1-1/2 to 2 In (905055)
- Zoro Select Valve Accessories