Shop All Valve Accessories
Zoro Select
Nuzzle Assembly, 1/4-20, 10 In L, Brass
Mfr # 109-841
Zoro # G2680291
original price:
$13.60
5% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Balls and Float Valves
- Thread Size 1/4"-20
- Material of Construction Brass
- Rod Dia. 1/4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-841
- Zoro # G2680291
- UPC # 190735478066
- Country of Origin China
- Category Valve Accessories
Dimensions
Thread Size | 1/4"-20 |
Rod Dia. | 1/4 in |
Length | 10 in |
Details
Item | Nuzzle Assembly |
For Use With | Float Balls and Float Valves |
Material of Construction | Brass |
Description
Nuzzle Assembly, Material of Construction Brass, Thread Size 1/4 In.-20, Length 10 in, Rod Dia. 1/4 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZURN 8" Mount, Spout, Chrome (G67853)
- JONES STEPHENS Wash Connector, 60", FEM Hose 3/4", Flex, SS (S04228)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- ZORO SELECT Faucet Lock, 3/4 In, Zinc (103-501RP)
- DYNABRADE Valve Lever, ND1040 (21447)
- DWYER INSTRUMENTS Valve Position Sensor, Vlv Pos Sen (VPS2411)
- LEGEND VALVE SS TEE HANDLE 3/4" T-2001NL (101-944)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- ORBIT 3/4 in. Brass Threaded Double Male Hose Connector (53259)
- Zoro Select Valves