Shop All Cutter Parts
Zoro Select
Nut
Mfr # S77507
Zoro # G2915635
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Material Steel
- Includes (1) Nut
- For Use With Mfr. Model Number 206-FB, 206-FBP, 406-FA
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S77507
- Zoro # G2915635
- UPC # 699244130811
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Tool Length | 3/8 in |
Details
Fits Brand | Imperial |
Material | Steel |
Includes | (1) Nut |
For Use With Mfr. Model Number | 206-FB, 206-FBP, 406-FA |
Item | Nut |
Impact Rated | No |
For Use With | Tubing Cutter |
Compatible with Manufacturer Model Number | 206-FB, 206-FBP, 406-FA |
Compatible with Brand | Imperial |
Accessory Type | Nut |
Product Type | Nut |
Number of Pins | 1 |
Compatible Product Type | Tubing Cutter |
Quantity | 1 |
Compatible with Manufacturer Part Number | 206-FB, 206-FBP, 406-FA |
Compatible Manufacturer Part Number | 206-FB, 206-FBP, 406-FA |
Compatible with Manufacturer Model Number [NEW] | 206-FB, 206-FBP, 406-FA |
Compatible Manufacturer Model Number | 206-FB, 206-FBP, 406-FA |
For Use with Mfr. Model Number | 206-FB, 206-FBP, 406-FA |
Description
Nut, Compatible with Manufacturer Model Number 206-FB, 206-FBP, 406-FA, Tool Length 3/8 in, Compatible with Grainger Part Number 3KE46, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand Imperial, Number of Pins 1, Product Type Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5870B)
- HUSQVARNA COVER, AIR CLEANER (542191114)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82337D2B113580)
- ZORO SELECT Blow Mold Case (C4PL98)
- ZORO SELECT Cutting Wheel, Tungsten Carbide (TT13P554001G)
- ZORO SELECT Sprayer Parts Kit (TT30ZL71G)
- ZORO SELECT Screw On Lens (S8230301)
- ZORO SELECT Screw For Hook (S10000910)
- ZORO SELECT Cutting Blade (S8115601)
- A2Z SCILAB 4 Pcs Stainless Steel Wax Clay Sculpting Kit Carving Tools (A2Z-ZR952)
- Zoro Select Hand Tool Parts