Shop All Garden Hose Fittings
Zoro Select
Nut, Low Lead Brass, 500 psi
Mfr # 707407-12
Zoro # G2099399
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707407-12
- Zoro # G2099399
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 500 psi |
For Hose I.D. | 3/4 in |
Material | Low Lead Brass |
Coupling Description | Female |
Standards | NSF 61 Annex G |
Connection | 3/4" FGH |
Max. Pressure | 500 psi |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Temp. Range | -65 Degrees to 250 Degrees F |
Hose Fitting B Connection Type | GHT |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (49") 21.2" x4" x1" (A-490K6)
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- ECHO Back-Pack Blower Carburetor (A021004331)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- ZORO SELECT Garden Hose Washer, 5/8 I.D. In, PK10 (5RLN6)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707411-1202)
- BEST GARDEN 3/4 In. MHT x 3/4 In. MPT x 1/2 In. FPT Brass Non-Swivel Hose Connector (GB-9556+GM294)
- Zoro Select Watering & Irrigation