Shop All Nut Inserts
Zoro Select
Nut Insert, #6-32 Thrd Sz, 23/64 in L, Aluminum, Plain, 100 PK
Mfr # U64070.013.0001
Zoro # G2494606
product price: $44.95
/pk 100, $0.45/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Aluminum
- Finish Plain
- Maximum Hole Diameter 0.234 in
- Overall Length 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U64070.013.0001
- Zoro # G2494606
- Country of Origin Multiple
- Category Nut Inserts
Dimensions
Thread Size | #6-32 |
Maximum Hole Diameter | 0.234 in |
Overall Length | 23/64 in |
Insert Diameter | 0.22 in |
Drill Bit Size | A |
Length | 0.354 in |
Flange Diameter | 0.25 in |
Details
Item | Nut Insert |
Material | Aluminum |
Finish | Plain |
Thread Type | UNC |
Minimum Material Thickness | 0.094 in |
Grip Range | 0.094 in to infinite |
System of Measurement | Inch |
Nut Style | Flange |
Description
Nut Insert, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 23/64 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.25 in, Material Aluminum, Finish Plain, Drill Bit Size A, Maximum Hole Diameter 0.234 in, Minimum Material Thickness 0.094 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNE8)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 0.510 in L, Aluminum, Plain, 50 PK (U64070.025.0001)
- ZORO SELECT Nut Insert, 3/8"-16 Thrd Sz, 0.740 in L, Aluminum, Plain, 25 PK (U64070.037.0001)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 0.615 in L, Aluminum, Plain, 25 PK (U64070.031.0001)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Steel, Zinc Plated, 50 PK (U64060.025.0001)
- ZORO SELECT Nut Insert, 3/8"-16 Thrd Sz, 23/32 in L, Steel, Zinc Plated, 25 PK (U64060.037.0001)
- Zoro Select Nut Inserts