Shop All Nut Assortments
Zoro Select
Nut Assortment, Zinc Finish, 24 Sizes
Mfr # CPS1LAC1GR
Zoro # G2043778
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Includes Hex Locknuts with Nylon Inserts (32) Each: M5-0.80, M6-1.00, (20) Each: M8-1.25, (16) Each: M4-0.70, M10-1.50, (12) Each: M7-1.00, (6) Each: M12-1.75, (5) Each: M16-2.00, Acorn Nuts (15) Each: M4-0.70, M5-0.80, M6-1.00, M8-1.25, (6) Each: M12-1.75, (5) Each: M10-1.50, Wing Nuts (16) M6-1.00, (15) Each: M4-0.70, (10) Each: M5-0.80, (8) Each: M8-1.25, (6) Each: M10-1.50, M12-1.75, Jam Nuts (25) Each: M6-1.00, (20) Each: M8-1.25, (12) Each: M10-1.50, (10) Each: M12-1.75, Metal Container, Fits Cabinet No. 4UJ35
- Number of different sizes 24
- Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1LAC1GR
- Zoro # G2043778
- Country of Origin United States
- Category Nut Assortments
Dimensions
Number of different sizes | 24 |
Number of Sizes | 24 |
Number of Thread Sizes | 24 |
Thread Sizes | M10-1.50, M12-1.75, M16-2.00, M4-0.70, M5-0.80, M6-1.00, M7-1.00, M8-1.25 |
Smallest Thread Size | M5-0.80 |
Largest Thread Size | M12-1.75 |
Description
Nut Assortment, Includes Washers No, Largest Thread Size M12-1.75, Lock Type Nylon Insert, Number of Nuts 338, Number of Thread Sizes 24, Number of Washers 0, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size M5-0.80, Standards DIN 1587, DIN 315, DIN 439B, DIN 985, System of Measurement Metric, Thread Sizes M10-1.50, M12-1.75, M16-2.00, M4-0.70, M5-0.80, M6-1.00, M7-1.00, M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.013.0031)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK (67513)
- ZORO SELECT Nut Assortment, Nylon Insert, 450 pcs. (JBDL16NELN)
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc. (WWG6BCUVSMGR)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- ZORO SELECT Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 21 pc. (CT103)
- Zoro Select Nut Assortments