Shop All Nut Assortments
Zoro Select
Nut Assortment, Nylon Insert, 450 pcs.
Mfr # JBDL16NELN
Zoro # G3761578
original price:
$201.07
11% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Each: 1/4"-28, 5/16"-24, 3/8"-24, (25) Each: 7/16"-20, 1/2"-20, (10) Each: 9/16"-18, 5/8"-18, (5) Each: 3/4"-16, (50) Each: 1/4"-20, 5/16"-18, 3/8"-16, (25) Each: 7/16"-14, 1/2"-13, (10) Each: 9/16"-12, 5/8"-11, (5) Each: 3/4"-10, Metal Compartment Box with Lid
- Basic Material Steel
- Number of different sizes 16
- Material Grade Grade A
- Number of Sizes 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL16NELN
- Zoro # G3761578
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 16 |
Number of Sizes | 16 |
Dia./Thread Size | 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10 |
Largest Thread Size | 3/4"-10 |
Dimensional Standards | ASME B 18.16.6 |
Number of Thread Sizes | 16 |
Thread Sizes | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Smallest Thread Size | 1/4"-28 |
Description
Nut Assortment, Dimensional Standards ASME B 18.16.6, Includes Washers No, Largest Thread Size 3/4 In.-10, Lock Type Nylon Insert, Material Grade/Class Grade A, Number of Nuts 450, Number of Thread Sizes 16, Number of Washers 0, Nut Finish Zinc Plated, Nut Material Steel, Smallest Thread Size 1/4 In.-28, Standards ASME B 18.16.6, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0100)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (18-8SS 72 FA)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Grade 18-8 Stainless Steel Solar Install Fastener Kit, 270 pc. (ZSOLAR1)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- Zoro Select Nut Assortments