Shop All Nut Assortments
Zoro Select
Nut and Washer Assortment, 6 Sizes
Mfr # CPS1NA98GR
Zoro # G2047801
original price:
$14.49
10% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Nuts (30) Each: 8-32, (25) Each: 10-24, (12) Each: 1/4"-20, Flat Washers (50) Each: #8, (40) Each: #10, (20) Each: 1/4 in, and Plastic Hanging Pak
- Basic Material Steel
- Number of different sizes 6
- Number of Sizes 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CPS1NA98GR
- Zoro # G2047801
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Dimensional Standards | ASME B18.2.2, ASME B18.21.1 |
Thread Sizes | #10, #10-24, #8, #8-32, 1/4", 1/4"-20 |
Number of Thread Sizes | 6 |
Description
Nut and Washer Assortment, Dimensional Standards ASME B18.2.2, ASME B18.21.1, Hex Type Hex Assortment, Includes Washers Yes, Number of Nuts 177, Number of Thread Sizes 6, Number of Washers 110, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Nut, Standards ASME B18.2.2, ASME B18.21.1, System of Measurement Inch, Thread Sizes #10, #10-24, #8, #8-32, 1/4 In., 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0100)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.220.0100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37045)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- Zoro Select Nut Assortments