Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish
Mfr # JBDL24FHMS50
Zoro # G3761639
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- Basic Material Low Carbon Steel
- Screw Size #6 to 1/4"
- Thread Size #6-32 to 1/4"-20
- Dia./Thread Size #6-32, #8-32, #10-24, #12-24, 1/4"-20, #10-32
- Length 1/2 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24FHMS50
- Zoro # G3761639
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6-32 to 1/4"-20 |
Dia./Thread Size | #6-32, #8-32, #10-24, #12-24, 1/4"-20, #10-32 |
Length | 1/2 in to 1 in |
Number of Sizes | 24 |
Size | 6-32 to 1/4"-20 |
Description
Nut and Screw Assortment, Finish Zinc Plated, Head Type Flat, Drive Slotted, Number of Sizes 24, Number of Pieces 750, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Flat, Hex Nuts Included (50) #6-32, #10-24, #10-32, #12-24, #8-32, 1/4 in-20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC4GR)
- ZORO SELECT Cap Screw Assortment, Steel, Black Oxide Finish, 169 PCS (CPS1LAA6GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24CNC25)
- ZORO SELECT Carriage Bolt Assortment, Steel, Chrome Plated Finish (MK571)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- BSC PREFERRED Fastener Maintenance Assortment with 1550 Pieces 18-8 Stainless Steel (90970A350)
- Zoro Select Screw & Bolt Assortments