Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish
Mfr # JBDL24CJC25WN
Zoro # G3761453
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Slotted Drive
- Basic Material Low Carbon Steel
- Screw Size M3 to M6
- Thread Size M3 to M6
- Dia./Thread Size M3-0.5, M4-0.7, M5-0.8, M6-1.0
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24CJC25WN
- Zoro # G3761453
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M3 to M6 |
Thread Size | M3 to M6 |
Dia./Thread Size | M3-0.5, M4-0.7, M5-0.8, M6-1.0 |
Length | 6 mm to 20 mm |
Number of Sizes | 24 |
Size | M3 to M6 |
Description
Nut and Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Slotted, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Metric, Container Material Metal, Head Style Pan, Hex Nuts Included M3-0.5, M4-0.7, M5-0.8, M6-1.0, Includes Screws (25) Each: M3-0.5x6, 8, 10, 12, 16, M4-0.7x6, 8, 10, 12, 16, M5-0.8x6, 8, 10, 12, 16, M6-1.0x8, 10, 12, 16, 20, Hex Nuts M3-0.5, M4-0.7, M5-0.8, M6-1.0, Metal Compartment Box with Lid, Includes Flat Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1NB10GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS2NE67GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- Zoro Select Screw & Bolt Assortments