Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Brass, Plain Finish
Mfr # JBDL24EJA50A
Zoro # G3761821
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- Basic Material Brass
- Screw Size #6 to 1/4"
- Thread Size #6-32 to 1/4"-20
- Dia./Thread Size #6-32, #8-32, #10-24, #12-24, 1/4"-20, #10-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24EJA50A
- Zoro # G3761821
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Thread Size | #6-32 to 1/4"-20 |
Dia./Thread Size | #6-32, #8-32, #10-24, #12-24, 1/4"-20, #10-32 |
Length | 1/2 in to 1 in |
Number of Sizes | 24 |
Size | 6-32 to 1/4"-20 |
Description
Nut and Screw Assortment, Finish Plain, Head Type Round, Drive Slotted, Number of Sizes 24, Number of Pieces 600, Material Brass, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Round, Hex Nuts Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 in-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 2-1/8" L, 80 PK (X1E-CON-BOL-MOL-1020x80)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0010)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2-1/2 in L, 10 PK (NY3816-212HH-UF01)
- MIDWEST FASTENER 5/16" x 5" Zinc Plated Steel Cotter Pins 3PK (930311)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CMC25WN)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT 3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3724BMG)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- Zoro Select Screw & Bolt Assortments