Shop All Wagon Carts
Zoro Select
Nursery Truck, Pneumatic Wheel, 36x24
Mfr # GTEPT24368PN-83T
Zoro # G6945766
product price: $302.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/8 in
- Overall Length 39 7/8 in
- Overall Width 24 in
- Frame Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTEPT24368PN-83T
- Zoro # G6945766
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 40 1/8 in |
Overall Length | 39 7/8 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 24 in x 12-7/8 in |
Wheel Diameter | 9" |
Wheel Width | 3" |
Caster Width | 3 in |
Deck Height | 12 7/8 in |
Deck Length | 36 in |
Caster Dia. | 8" |
Deck Width | 24 in |
Overall LxWxH | 39-7/8 in x 24 in x 40-1/8 in |
Caster Wheel Dia. | 8 in |
Description
Flow-Through Steel-Deck Platform Truck, Load Capacity 1,000 lb, Overall Height 40 1/8 in, Overall Length 39 7/8 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 7/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3160 ATV Winch Mount for Polaris Sportsman (5600.3160)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 1-ply (EE1-901-14-T4)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- ZORO SELECT Wagon Truck With 5th Wheel, 24 In. W (5WTP-2436-LU-10PN-17T)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 (5WT3-3060-LU-12PN-95)
- ZORO SELECT Wagon Truck, Lip Edge, 30x48, Cap 2000 Lb (26Y470)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- KAHUNA WAGONS Kahuna Wagons-DIY Beach Wagon Kit (DIY001)
- Zoro Select Platform & Panel Trucks