Shop All Tags
Zoro Select
Numbered Tag, 1x3 In., White/Black, 201-300
Mfr # 22CN75
Zoro # G5319237
product price: $19.29
/pk 100, $0.19/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/White
- Height 1 in
- Width 3 in
- Character Series 201 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CN75
- Zoro # G5319237
- UPC # 190735425954
- Country of Origin China
- Category Tags
Dimensions
Height | 1 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Black/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Rectangle |
Includes | (100) Numbered Tags |
Number Series | 201 to 300 |
Shape | Rectangle |
Item | Numbered Tag |
Valve Tag Application | General Purpose |
Number Sequence | 201-300 |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- BRADY Universal Granular Absorbent (RFGRANULAR-SGL)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- ZORO SELECT Blank Tag, 2 x 2In, Green, PK10 (22CM91)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, Met, PK10 (9E220)
- ZORO SELECT Nbr Tag, 1-1/8 x 1-1/8In, 201-300, PK100 (22FC58)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- ACCUFORM Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (TAK613)
- Zoro Select Tags