Shop All Letters and Numbers
Zoro Select
Number Stamp, 0 Thru 8, PK9
Mfr # 3XDG6
Zoro # G4153877
original price:
$52.99
5% off
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/2 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Product Type Character Sets
- Shank Length 3 3/8 in
- Characters Included 0 thru 9 (6 doubles as 9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3XDG6
- Zoro # G4153877
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/2 in |
Shank Length | 3 3/8 in |
Shank Width | 5/8 in |
Shank Size | 5/8 in x 3 3/8 in |
Details
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Item | Number Stamp |
Product Type | Character Sets |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Shank Thickness | 5/8 in |
Description
Number Stamp, Character Height 1/2 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Hand Stamp Kit, Shank Length 3 3/8 in, Shank Thickness 5/8 in, Shank Width 5/8 in, Standards Not Applicable, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- GUARDIAN PURE SAFETY GROUP LADDER ASSIST. NOT USED FOR (15104)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CDY9)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 4, Flat Black (HN5-4 FBL)
- Zoro Select Letters and Numbers