Shop All Letters and Numbers
Zoro Select
Number Set, 3/8 In. H, Steel
Mfr # 1F108
Zoro # G0806565
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Shank Length 3 3/8 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F108
- Zoro # G0806565
- UPC # 190735399934
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 3/8 in |
Shank Size Square | 5/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Case Material | Plastic |
Impression Letter Type | Gothic |
Shop By | Closeouts |
Impression Character Style | Gothic |
Product Type | Character Sets |
Shank Thickness | 5/8 in |
Characters Included | 0 thru 9 (6 doubles as 9) |
Duty | Heavy |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Font | British |
Character Type Set | Number Set |
Includes Holder | No |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Steel |
Description
Number Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F109)
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- Zoro Select Letters and Numbers