Zoro Select

Number Set, 3/32 In. H, Steel


product price: $3.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Character Height 3/32 in
  • Material Steel
  • Indication Character and Size are Marked on Thumb Side
  • Shank Length 2 3/4 in
  • Shank Size Square 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Character Height 3/32 in
Shank Length 2 3/4 in
Shank Size Square 5/16 in
Shank Size 5/16 in x 2 3/4 in
For Shank Diameter 5/16 in
Shank Width 5/16 in

Description

Number Set, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.