Shop All Letters and Numbers
Zoro Select
Number Set, 3/32 In. H, Steel
Mfr # 1F102
Zoro # G2952433
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Material Steel
- Shank Length 2 1/2 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Shank Size Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F102
- Zoro # G2952433
- UPC # 190735399873
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/32 in |
Shank Length | 2 1/2 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Shank Width | 5/16 in |
Description
Number Set, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- 3M N95 Disposable Respirator, 8511, Cool Flow Exhalation Valve, Dual Headstrap, Nose Clip, Pack of 10 (8511)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- ZORO SELECT Number Stamp, 0 Thru 8, PK9 (3XDG6)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W646)
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- HANSON C H CO Figures 20581 1/4 Steel Figure (20581 1/4)
- Zoro Select Letters and Numbers