Shop All Letters and Numbers
Zoro Select
Number Set, 1/4 In. H, Steel
Mfr # 3W645
Zoro # G2862081
original price:
$24.59
9% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Shank Size Square 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3W645
- Zoro # G2862081
- UPC # 190735483121
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
Shank Width | 1/2 in |
Shank Size | 1/2 in x 3 in |
For Shank Diameter | 1/2 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Item | Number Set |
Case Material | Plastic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Includes Holder | No |
Stamp Material | Steel |
Character Type Set | Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Gothic |
Font | British |
Duty | Heavy |
Shank Thickness | 1/2 in |
Characters Included | 0 thru 9 (6 doubles as 9) |
For Max Surface Hardness | Rockwell C62 |
Product Type | Character Sets |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDY6)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- MASTERVISION Magnetc Board Accessory, Weekdays (FM1007)
- Zoro Select Letters and Numbers