Shop All Letters and Numbers
Zoro Select
Number Set, 1/4 In. H, Steel
Mfr # 3W639
Zoro # G1568192
original price:
$19.79
7% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Size Square 7/16 in
- Case Material Plastic
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3W639
- Zoro # G1568192
- UPC # 190735483060
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Length | 3 in |
Shank Size | 7/16 in x 3 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Material | Steel |
Case Material | Plastic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
For Max Surface Hardness | Rockwell C62 |
Font | British |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Stamp Material | Steel |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Impression Character Style | Gothic |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Shank Thickness | 7/16 in |
Duty | Heavy |
Includes Holder | No |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Silver (14948)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- Zoro Select Letters and Numbers