Shop All Letters and Numbers
Zoro Select
Number Set, 1/4 In. H, Steel
Mfr # 2CDZ9
Zoro # G1123062
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Shank Size Square 1/2 in
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CDZ9
- Zoro # G1123062
- UPC # 190735440575
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Case Material | Plastic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Impression Letter Type | Low Stress Dot Design |
Product Type | Hand Stamp Kit |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Character Type Set | Number Set |
Impression Character Style | Low Stress Dot Design |
Shank Thickness | 1/2 in |
Stamp Material | Steel |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Includes Holder | No |
Duty | Moderate |
Font | British |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8-25)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F106)
- ZORO SELECT 6In SelfAdhesive DieCut Refl. LetterSet (23Y057)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- BRADY Numbers and Letters Labels, PK 10 (8200P-0)
- Zoro Select Letters and Numbers