Shop All Locker Accessories
Zoro Select
Number Plate, Numbers 51-100, PK50
Mfr # 2VUW2
Zoro # G2743973
original price:
$60.99
39% off
new price: $36.85
/pk 50, $0.74/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 3/8 in
- Overall Height 7/8 in
- Color Silver with Black Lettering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VUW2
- Zoro # G2743973
- UPC # 190735455784
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 7/8 in |
Overall WxD | 2 3/8 in |
Overall WxH | 2 3/8 in x 7/8 in |
Details
Sub-Category | Number Plate |
Item | Numbers 51 to 100 |
Color | Silver with Black Lettering |
Material | Aluminum |
Type | Numbers 51 to 100 |
Includes | Center to Center Hole Measurement 2-3/4 in, Mounting Screws |
Finish | Unfinished |
Shop By | Closeouts |
Number of Mounting Holes | 2 |
Number of Plates | 50 |
Number Range | 51 to 100 |
Product Type | Number Plates |
Includes Fasteners | Yes |
Description
Numbers 51 to 100, Color Silver with Black Lettering, Number of Plates 50, Number Range 51 to 100, Overall Height 7/8 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Finish Unfinished, Number of Mounting Holes 2, Product Type Number Plates, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- LYON Welded Upright Frame (DD64244)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (20G-514997)
- ZORO SELECT Number Plate, Numbers 26-50, PK25 (2VUW1)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- LYON Bench, Locker Room (PP5810)
- LYON Bench, Locker Room (PP5794)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- Zoro Select Locker Accessories