Shop All Letters and Numbers
Zoro Select
Number Plate, Numbers 51-100
Mfr # 804UN2
Zoro # G212221221
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Material Aluminum
- Number Range 51 to 100
- Color Gray
- Number of Plates 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 804UN2
- Zoro # G212221221
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 1 in |
Overall Width | 2 3/8 in |
Details
Material | Aluminum |
Number Range | 51 to 100 |
Color | Gray |
Number of Plates | 1 |
Item | Locker Number Plate |
Includes Fasteners | Yes |
Includes | (2) Mounting Bolts and Nuts |
Description
Locker Number Plate, Color Gray, Includes (2) Mounting Bolts and Nuts, Number of Plates 1, Number Range 51 to 100, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W640)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F106)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- Zoro Select Letters and Numbers