Shop All Locker Accessories
Zoro Select
Number Plate, Numbers 26-50, PK25
Mfr # 2VUW1
Zoro # G0696421
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 5/16 in
- Overall Height 7/8 in
- Color Silver With Black Lettering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VUW1
- Zoro # G0696421
- UPC # 190735455777
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 2 5/16 in |
Overall Height | 7/8 in |
Overall WxD | 2 3/8 in |
Overall WxH | 2 3/8 in x 7/8 in |
Details
Sub-Category | Number Plate |
Item | Numbers 26 to 50 |
Color | Silver With Black Lettering |
Material | Aluminum |
Includes | Mounting screws |
Type | Numbers 26 to 50 |
Number of Mounting Holes | 2 |
Product Type | Number Plates |
Number of Plates | 25 |
Number Range | 26 to 50 |
Includes Fasteners | Yes |
Description
Numbers 26 to 50, Color Silver with Black Lettering, Number of Plates 25, Number Range 26 to 50, Overall Height 7/8 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Finish Unfinished, Number of Mounting Holes 2, Product Type Number Plates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Tan (184837BG)
- ZORO SELECT Number Plate, Numbers 51-100, PK50 (2VUW2)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (PP5794)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- Zoro Select Locker Accessories