Shop All Locker Accessories
Zoro Select
Number Plate, Numbers 11-25, PK15
Mfr # 2VUV9
Zoro # G0505531
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 3/8 in
- Overall Height 7/8 in
- Color Silver with Black Lettering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VUV9
- Zoro # G0505531
- UPC # 190735455760
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 7/8 in |
Overall WxD | 2 3/8 in |
Overall WxH | 2 3/8 in x 7/8 in |
Details
Sub-Category | Number Plate |
Item | Numbers 11 to 25 |
Color | Silver with Black Lettering |
Material | Aluminum |
Includes | Mounting screws |
Type | Numbers 11 to 25 |
Finish | Unfinished |
Shop By | Closeouts |
Includes Fasteners | Yes |
Number of Plates | 15 |
Number of Mounting Holes | 2 |
Product Type | Number Plates |
Number Range | 11 to 25 |
Description
Numbers 11 to 25, Color Silver with Black Lettering, Number of Plates 15, Number Range 11 to 25, Overall Height 7/8 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Finish Unfinished, Number of Mounting Holes 2, Product Type Number Plates, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (30239YELLO)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- ZORO SELECT Number Plate, Numbers 26-50, PK25 (2VUW1)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- LYON Bench, Locker Room (PP5810)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- Zoro Select Locker Accessories