Shop All Letters and Numbers
Zoro Select
Number Plate, Numbers 11-25
Mfr # 804UN0
Zoro # G512221198
product price: $15.61
/ea
$15.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 1 in
- Material Aluminum
- Includes Fasteners Yes
- Number Range 11 to 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 804UN0
- Zoro # G512221198
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 1 in |
Overall Width | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Item | Locker Number Plate |
Includes Fasteners | Yes |
Number Range | 11 to 25 |
Number of Plates | 1 |
Includes | (2) Mounting Bolts and Nuts |
Color | Gray |
Description
Locker Number Plate, Color Gray, Includes (2) Mounting Bolts and Nuts, Number of Plates 1, Number Range 11 to 25, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CDY9)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- Zoro Select Letters and Numbers