Shop All Locker Accessories
Zoro Select
Number Plate, Numbers 1-10, PK10
Mfr # 2VUV8
Zoro # G2889896
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 5/16 in
- Overall Height 7/8 in
- Color Silver With Black Lettering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VUV8
- Zoro # G2889896
- UPC # 190735455753
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 2 5/16 in |
Overall Height | 7/8 in |
Overall WxH | 2 3/8 in x 7/8 in |
Overall WxD | 2 3/8 in |
Details
Sub-Category | Number Plate |
Item | Numbers 1 to 10 |
Color | Silver With Black Lettering |
Material | Aluminum |
Type | Numbers 1 to 10 |
Includes | Mounting screws |
Finish | Unfinished |
Shop By | Closeouts |
Includes Fasteners | Yes |
Number Range | 1 to 10 |
Number of Mounting Holes | 2 |
Number of Plates | 10 |
Product Type | Number Plates |
Description
Numbers 1 to 10, Color Silver with Black Lettering, Number of Plates 10, Number Range 1 to 10, Overall Height 7/8 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Finish Unfinished, Number of Mounting Holes 2, Product Type Number Plates, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37686GREY)
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 30" H (PAK709-WH)
- ZORO SELECT Number Plate, Numbers 26-50, PK25 (2VUW1)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- Zoro Select Locker Accessories