Shop All Letters and Numbers
Zoro Select
Number Plate, Numbers 1-10
Mfr # 804UM9
Zoro # G312221176
product price: $10.41
/ea
$10.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 1 in
- Material Aluminum
- Includes (2) Mounting Bolts and Nuts
- Number Range 1 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 804UM9
- Zoro # G312221176
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 1 in |
Overall Width | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Includes | (2) Mounting Bolts and Nuts |
Number Range | 1 to 10 |
Number of Plates | 1 |
Color | Gray |
Includes Fasteners | Yes |
Item | Locker Number Plate |
Description
Locker Number Plate, Color Gray, Includes (2) Mounting Bolts and Nuts, Number of Plates 1, Number Range 1 to 10, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-13)
- CONDOR Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant (52YP43)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Nylon (A89S3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDY6)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- Zoro Select Letters and Numbers