Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-3, 3A
Mfr # ZUSA-HT-2160
Zoro # G4427904
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2160
- Zoro # G4427904
- UPC # 193005374471
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valvet, Cw Close W/ Brass Plunger (30128-BC)
- PARKER 3/8" Compression Brass Through Type Coupler 5PK (393P-6-6)
- RHEEM Sp11309C Anode Rod - 0.700 In. (SP11309C)
- KOHLER Stonewood Quiet-Close Elongated Toilet Seat (20466-0)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1832)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- DORMAN 46078 PCV Breather Hose (46078)
- Zoro Select PVC Tubing