Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-3, 3A
Mfr # ZUSA-HT-2112
Zoro # G4427448
original price:
$104.89
5% off
new price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2112
- Zoro # G4427448
- UPC # 193005374297
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- MOEN Garbage Disposal (GT33C)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2973)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- Zoro Select PVC Tubing