Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-1, 3A
Mfr # ZUSA-HT-2163
Zoro # G4427929
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.125 in
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2163
- Zoro # G4427929
- UPC # 193005374495
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 10 ft |
Tube Bend Radius | 1/2 in |
Outside Diameter | 3/4 in |
Bend Radius | 1/2 in |
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- Zoro Select Tubing