Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-1, 3A
Mfr # ZUSA-HT-2158
Zoro # G4427886
original price:
$12.29
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2158
- Zoro # G4427886
- UPC # 193005374464
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- KOHLER Function Spray Assy (1259335-VS)
- KOHLER Knob, Lift (59466-VF)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- ZORO SELECT Fuel Tubing, PVC, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1813)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube - AAB02002, 0.062 ID X .125 OD X 100 FT [Each] (TTYB443.062X.125X100FT)
- Zoro Select PVC Tubing