Shop All PVC Tubing
Zoro Select
NSF Reinforced Clear PVC Tubing-1, 3A
Mfr # ZUSA-HT-2142
Zoro # G4427816
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2142
- Zoro # G4427816
- UPC # 193005374402
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 25 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- KOHLER Valve Kit (30132)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-66SR)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1903PS-DF1)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1832)
- HYDROMAXX 1-1/4"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114025)
- Zoro Select Tubing