Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, Swivel, 325 lb.
Mfr # P12S-PB060D-P2
Zoro # G3779682
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB060D-P2
- Zoro # G3779682
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Swivel Radius | 4-1/2 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 7 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- RENFROE Plate Clamp, Horizontal Lift, 3 ton, PR (LHC-03.00-A)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type A (33H662)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (1049046)
- Zoro Select Plate Casters