Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel
Mfr # 400K47
Zoro # G5890311
original price:
$36.14
4% off
new price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K47
- Zoro # G5890311
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 5 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 800 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- VESTIL 84" Mezzanine Ladder (LAD-FM-84)
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H936)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in., 125 lb., D (1UHN3)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- Zoro Select Plate Casters