Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 800 lb. Load Rating, Rigid
Mfr # 400K48
Zoro # G4866169
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400K48
- Zoro # G4866169
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.95 BRK5)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00648)
- INGERSOLL-RAND Wire Rope, 30 ft. L (10084-30)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 176 lb (1G196)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- Zoro Select Plate Casters