Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller
Mfr # P21S-UY040R-14-WB-DL
Zoro # G7278910
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-UY040R-14-WB-DL
- Zoro # G7278910
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 700 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Swivel Plate Caster w/Brake, 300 lb., S Steel (P12SX-RP040B-12-WB-001)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 280 lb., PK4 (435X94)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- ZORO SELECT Rigid Plate Caster, Rubber, 2 in., 150 lb. (33H790)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-4)
- Zoro Select Plate Casters