Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller
Mfr # P21S-C040R-14-WB-DL
Zoro # G7278947
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-C040R-14-WB-DL
- Zoro # G7278947
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 700 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- BULLDOG WINCH Yamaha Grizzly 300 Winch Mount (15168)
- GENIE Winch Assembly, DLB800 (37149GT)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- ZORO SELECT Plate Caster, 220 lb. Load Rating, Swivel (P9S-RP030K-P)
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 190 lb. (P14S-RP030K-12)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14-TB)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- Zoro Select Casters